- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.39 in Width
- Bearing Steel Material
| O.D. | 1.26 in, 32 mm |
| Inch/Metric | Metric |
| Bearing Material Coating | Bearing Steel |
| ISO Tolerance | Class 5 / P5 |
| Seal Type | Non-Contact |
| O.D. Type | Cylindrical |
| Enclosure | Shield on One Side |
| Reference Speed | 50000 rpm |
| Radial Internal Clearance | CN |
| Inner Ring Width | 0.39 in, 10 mm |
| Filling Slot | Without |
| Cage Material | Sheet Metal |
| Material | Bearing Steel |
| Series | 62 |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 1636.609 lbf, 7.28 kN |
| Cage | Sheet Metal |
| Static Load Rating | 696.908 lbf, 3.1 kN |
| I.D. | 0.472 in, 12 mm |
| Width | 0.394 in, 10 mm |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Limiting Speed | 32000 rpm |
| Outer Ring Width | 0.39 in, 10 mm |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Bearing Class | Class 6 / P6 |
| Seal Material | Tinplate |
| Weight | 0.09 LB |
| EAN or UPC | 7316571154091 |

