- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- 0.43 in Width
- Bearing Steel Material
| Seal Material | Nitrile Rubber (NBR) |
| Limiting Speed | 22000 rpm |
| Type | Deep Groove |
| Series | 62 |
| Cage Material | Polyamide |
| Inner Ring Width | 0.43 in, 11 mm |
| O.D. Type | Cylindrical |
| O.D. | 1.38 in, 35 mm |
| Seal Type | Low-Friction Seal |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| Cage | Non-Metallic |
| Rolling Element | Ball |
| Precision Rating | ABEC 1 |
| Rows of Balls | Single |
| Outer Ring Width | 0.43 in, 11 mm |
| I.D. | 0.59 in, 15 mm |
| Static Load Rating [Max] | 843 lbf |
| Width | 0.43 in, 11 mm |
| Element Material | Silicone Nitride Ceramic |
| Row Type | 1 |
| Filling Slot | Without |
| ISO Tolerance | Normal / P0 |
| Static Load Rating | 843.034 lbf, 3.75 kN |
| Bearing Material Coating | Bearing Steel |
| Material | Bearing Steel |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Internal Clearance | C3 |
| Dynamic Load Rating | 1812 lbf |
| Reference Speed | 50000 rpm |
| Bearing Class | Normal / P0 |
| Basic Dynamic Load Rating | 1753.51 lbf, 7.8 kN |
| Bearing Type | Deep Groove |
| Enclosure | Seal on Both Sides |
| No. of Rows | Single |
| Radial Internal Clearance | C3 |
| Weight | 0.04 KG |
| EAN or UPC | 7316572049976 |

