- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- 0.43 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Bearing Type | Deep Groove |
| Reference Speed | 43000 rpm |
| Cage Material | Bearing Steel |
| Inner Ring Width | 0.43 in, 11 mm |
| ISO Tolerance | Class 5 / P5 |
| Relubrication Feature | Without |
| Outer Ring Width | 0.43 in, 11 mm |
| Basic Dynamic Load Rating | 1811.96 lbf, 8.06 kN |
| O.D. Type | Cylindrical |
| Type | Deep Groove |
| Material | Bearing Steel |
| Enclosure | Shield on Both Sides |
| Radial Internal Clearance | C3 |
| Precision Rating | ABEC 3 |
| Bearing Material Coating | Bearing Steel |
| Internal Clearance | C3 |
| Bearing Class | Class 6 / P6 |
| Width | 0.43 in, 11 mm |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| O.D. | 1.38 in, 35 mm |
| Element Material | Bearing Steel |
| No. of Rows | Single |
| I.D. | 0.59 in, 15 mm |
| Cage | Sheet Metal |
| Filling Slot | Without |
| Series | 62 |
| Limiting Speed | 22000 rpm |
| Seal Material | Tinplate |
| Seal Type | Non-Contacting Seal |
| Row Type | 1 |
| Static Load Rating | 843.034 lbf, 3.75 kN |
| Weight | 0.11 LB |
| EAN or UPC | 7316570120813 |

