- Deep Groove Bearing
- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- 0.43 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Radial Internal Clearance | C5 |
| Width | 0.433 in, 11 mm |
| Limiting Speed | 360 rpm |
| O.D. | 1.378 in, 35 mm |
| Finish | Coated |
| Material | High Temperature Steel |
| Lubricant | Solid |
| Relubrication Feature | Without |
| Type | Deep Groove |
| Static Load Rating | 843.034 lbf, 3.75 kN |
| No. of Rows | 1 |
| I.D. | 0.591 in, 15 mm |
| Bore Type | Cylindrical |
| Cage Material | Non-Metallic |
| Seal Type | Non-Contact |
| O.D. Type | Cylindrical |
| Filling Slot | Without |
| Weight | 0.11 LB |
| EAN or UPC | 7316571553351 |

