- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.57 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Lubricant | Grease |
| Enclosure | Seal on Both Sides |
| Inner Ring Width | 0.47 in, 12 mm |
| Relubrication Feature | Without |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. Type | Cylindrical |
| Series | 62 |
| Outer Ring Width | 0.47 in, 12 mm |
| Rolling Element | Ball |
| O.D. | 1.57 in, 40 mm |
| Seal Type | Contacting Seal |
| Internal Clearance | CN |
| Width | 0.47 in, 12 mm |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 0.67 in, 17 mm |
| Precision Rating | ABEC 3 |
| Element Material | Bearing Steel |
| Rows of Balls | Single |
| Radial Internal Clearance | Group N |
| Bore Type | Cylindrical |
| Row Type | 1 |
| Bearing Type | Deep Groove |
| Locating | Snap Ring Fitted |
| Weight | 0.163 LB |
| EAN or UPC | 7316572084151 |

