Skip to content Skip to navigation menu
Single Row Cylindrical Bore Deep Groove Ball Bearing

6203-2RSLTN9/C3VT162

Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #101171530
  • Deep Groove Bearing
  • 0.67 in Inner Diameter
  • 1.57 in Outer Diameter
  • 0.47 in Width
  • Bearing Steel Material
  • Seal On Both Sides Enclosure
  • Cylindrical O.D
  • 0.47 in Outer Ring Width
  • Single Row
  • Metric
+ Show More + Show Less
Single Row Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 0.67 in Inner Diameter
  • 1.57 in Outer Diameter
  • 0.47 in Width
  • Bearing Steel Material
Material Bearing Steel
Seal Type Low-Friction Seal
Static Load Rating 1067.842 lbf, 4.75 kN
Type Deep Groove
Series 62
Seal Material Nitrile Rubber (NBR)
I.D. 0.669 in, 17 mm
Bore Type Cylindrical
Reference Speed 38000 rpm
Filling Slot Without
Lubricant Grease
O.D. 1.575 in, 40 mm
Outer Ring Width 0.47 in, 12 mm
Cage Material Non-Metallic
Cage Non-Metallic
Basic Dynamic Load Rating 2236.849 lbf, 9.95 kN
No. of Rows 1
Radial Internal Clearance C3
Inch/Metric Metric
Relubrication Feature Without
Bearing Type Deep Groove
ISO Tolerance Class 5 / P5
Width 0.472 in, 12 mm
Enclosure Seal on Both Sides
O.D. Type Cylindrical
Bearing Material Coating Bearing Steel
Bearing Class Class 6 / P6
Limiting Speed 19000 rpm
Inner Ring Width 0.47 in, 12 mm
Weight 0.06 KG
EAN or UPC 7316571869544
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison