- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.57 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Lubricant | Grease |
| Inner Ring Width | 0.47 in, 12 mm |
| Filling Slot | Without |
| No. of Rows | 1 |
| Outer Ring Width | 0.47 in, 12 mm |
| Inch/Metric | Metric |
| ISO Tolerance | Class 5 / P5 |
| I.D. | 0.669 in, 17 mm |
| O.D. | 1.575 in, 40 mm |
| Basic Dynamic Load Rating | 2236.849 lbf, 9.95 kN |
| Series | 62 |
| Seal Material | Tinplate |
| Bearing Type | Deep Groove |
| Type | Deep Groove |
| Width | 0.472 in, 12 mm |
| Static Load Rating | 1067.842 lbf, 4.75 kN |
| Material | Bearing Steel |
| Cage | Sheet Metal |
| Element Material | Bearing Steel |
| Cage Material | Sheet Metal |
| Rolling Element | Ball |
| Seal Type | Non-Contact |
| Bore Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Row Type | 1 |
| Limiting Speed | 19000 rpm |
| Relubrication Feature | Without |
| Precision Rating | ABEC 3 |
| Bearing Material Coating | Bearing Steel |
| O.D. Type | Cylindrical |
| Reference Speed | 38000 rpm |
| Radial Internal Clearance | C3 |
| Enclosure | Shield on Both Sides |
| Internal Clearance | C3 |
| Weight | 0.152 LB |
| EAN or UPC | 7316571511306 |

