Skip to content Skip to navigation menu
Cylindrical Bore Deep Groove Ball Bearing

6204-2ZNR

Cylindrical Bore Deep Groove Ball Bearing
Item #100755988
  • Deep Groove Bearing
  • 0.79 in Inner Diameter
  • 1.85 in Outer Diameter
  • 0.55 in Width
  • Bearing Steel Material
  • Shield On Both Sides Enclosure
  • Cylindrical O.D
  • 0.55 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 0.79 in Inner Diameter
  • 1.85 in Outer Diameter
  • 0.55 in Width
  • Bearing Steel Material
Inch/Metric Metric
Outer Ring Width 0.55 in, 14 mm
Seal Type Non-Contacting Seal
Bearing Type Deep Groove
Material Bearing Steel
Reference Speed 32000 rpm
Row Type 1
Radial Internal Clearance CN
No. of Rows 1
Series 62
Lubricant Grease
Relubrication Feature Without
Static Load Rating 1472.499 lbf, 6.55 kN
Basic Dynamic Load Rating 3034.921 lbf, 13.5 kN
Internal Clearance CN
O.D. 1.85 in, 47 mm
Rolling Element Ball
I.D. 0.79 in, 20 mm
Seal Material Tinplate
Precision Rating ABEC 3
Inner Ring Width 0.55 in, 14 mm
Type Deep Groove
Locating Snap Ring Fitted
Cage Material Bearing Steel
O.D. Type Cylindrical
Element Material Bearing Steel
Enclosure Shield on Both Sides
Cage Sheet Metal
ISO Tolerance Class 5 / P5
Limiting Speed 17000 rpm
Filling Slot Without
Bore Type Cylindrical
Bearing Material Coating Bearing Steel
Width 0.55 in, 14 mm
Bearing Class Class 6 / P6
Weight 0.26 LB
EAN or UPC 7316570265095
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison