- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Inch/Metric | Metric |
| Bearing Class | Class 6 / P6 |
| ISO Tolerance | Class 5 / P5 |
| Internal Clearance | CN |
| Precision Rating | ABEC 3 |
| Seal Type | Contacting Seal |
| Enclosure | Seal on Both Sides |
| Rolling Element | Ball |
| Inner Ring Width | 0.59 in, 15 mm |
| Type | Deep Groove |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Series | 62 |
| Row Type | 1 |
| Cage | Sheet Metal |
| Bearing Material Coating | Bearing Steel |
| Basic Dynamic Load Rating | 3327.172 lbf, 14.8 kN |
| Radial Internal Clearance | CN |
| Bore Type | Cylindrical |
| Static Load Rating | 1753.51 lbf, 7.8 kN |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.59 in, 15 mm |
| I.D. | 0.98 in, 25 mm |
| Width | 0.59 in, 15 mm |
| Cage Material | Bearing Steel |
| O.D. | 2.05 in, 52 mm |
| Filling Slot | Without |
| Seal Material | Nitrile Rubber (NBR) |
| No. of Rows | 1 |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Limiting Speed | 8500 rpm |
| Weight | 0.304 LB |
| EAN or UPC | 7316571820279 |

