- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| O.D. Type | Cylindrical |
| No. of Rows | 1 |
| I.D. | 0.984 in, 25 mm |
| Finish | Coated |
| Filling Slot | Without |
| Bore Type | Cylindrical |
| O.D. | 2.047 in, 52 mm |
| Relubrication Feature | Without |
| Material | High Temperature Steel |
| Width | 0.591 in, 15 mm |
| Type | Deep Groove |
| Radial Internal Clearance | C5 |
| Lubricant | Solid |
| Seal Type | Non-Contact |
| Limiting Speed | 230 rpm |
| Static Load Rating | 1753.51 lbf, 7.8 kN |
| Cage Material | Non-Metallic |
| Weight | 0.302 LB |
| EAN or UPC | 7316570667844 |

