- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Basic Dynamic Load Rating | 3327.172 lbf, 14.8 kN |
| Limiting Speed | 8500 rpm |
| Outer Ring Width | 0.59 in, 15 mm |
| Limiting Speed - Oil | 15000 rpm |
| Series | 62 |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Cage Type | Metal |
| Limiting Speed - Sealed | 8500 rpm |
| icNumber | 7696268 |
| Cage Material | Bearing Steel |
| Capacity | Standard Capacity |
| I.D. | 0.98 in, 25 mm |
| ISO Tolerance | Class 5 / P5 |
| O.D. | 2.05 in, 52 mm |
| Row Type | 1 |
| Temperature Range [Max] | 284 °F |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Contact Angle | 0° |
| Rows of Balls | Single |
| Bearing Class | Class 6 / P6 |
| Pre Lubricant | None |
| Precision Rating | ABEC 3 |
| Lubricant | Polyurea Base |
| Cage | Sheet Metal |
| Bearing Material Coating | Bearing Steel |
| Element Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Bearing Design | Deep Groove Design |
| Dynamic Load Rating | 3150 lbf |
| Temperature Range [Min] | -22 °F |
| Seal Type | Contacting Seal |
| Inner Ring Width | 0.59 in, 15 mm |
| Relubrication Feature | Without |
| Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| No. in Set | Single Bearing |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Enclosure | Seal On One Side |
| No. of Rows | Single |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Ball Material | Steel |
| Precision | Standard |
| Rolling Element | Ball |
| Filling Slot | Without |
| Limiting Speed - Grease | 12000 rpm |
| Width | 0.59 in, 15 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Type | Deep Groove |
| Static Load Rating [Max] | 1750 lbf |
| Static Load Rating | 1753.51 lbf, 7.8 kN |
| Weight | 0.294 LB |
| EAN or UPC | 7316576612060 |

