- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Basic Dynamic Load Rating | 4563.622 lbf, 20.3 kN |
| Bearing Type | Deep Groove |
| Cage Material | Sheet Metal |
| Inner Ring Width | 0.63 in, 16 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Series | 62 |
| Outer Ring Width | 0.63 in, 16 mm |
| O.D. | 2.441 in, 62 mm |
| Enclosure | Seal on Both Sides |
| Bore Type | Cylindrical |
| Bearing Material Coating | Bearing Steel |
| I.D. | 1.181 in, 30 mm |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Seal Type | Contact |
| Radial Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Type | Deep Groove |
| Static Load Rating | 2517.86 lbf, 11.2 kN |
| Relubrication Feature | Without |
| ISO Tolerance | Class 6 / P6 |
| Limiting Speed | 7500 rpm |
| Filling Slot | Without |
| Lubricant | Grease |
| Material | Bearing Steel |
| Width | 0.63 in, 16 mm |
| Cage | Sheet Metal |
| Bearing Class | Class 6 / P6 |
| Weight | 0.461 LB |
| EAN or UPC | 7316571548906 |

