- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Relubrication Feature | Without |
| Element Material | Bearing Steel |
| Series | 62 |
| Cage Material | Bearing Steel |
| O.D. | 2.44 in, 62 mm |
| Enclosure | Seal on Both Sides |
| Bore Type | Tapered 1:12 |
| Inner Ring Width | 0.63 in, 16 mm |
| Lubricant | Grease |
| Radial Internal Clearance | Group N |
| Precision Rating | ABEC 3 |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Row Type | 1 |
| I.D. | 1.18 in, 30 mm |
| Width | 0.63 in, 16 mm |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Seal Material | Nitrile Rubber (NBR) |
| Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Tolerance | Normal (PN) |
| Outer Ring Width | 0.63 in, 16 mm |
| Weight | 0.456 LB |
| EAN or UPC | 7316571403076 |

