- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| O.D. | 2.441 in, 62 mm |
| No. of Rows | 1 |
| Inner Ring Width | 0.63 in, 16 mm |
| Seal Type | Non-Contact |
| Static Load Rating | 2517.86 lbf, 11.2 kN |
| Inch/Metric | Metric |
| Limiting Speed | 12000 rpm |
| Radial Internal Clearance | C3 |
| Bearing Material Coating | Bearing Steel |
| I.D. | 1.181 in, 30 mm |
| Bearing Type | Deep Groove |
| Basic Dynamic Load Rating | 4563.622 lbf, 20.3 kN |
| ISO Tolerance | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Width | 0.63 in, 16 mm |
| Relubrication Feature | Without |
| Filling Slot | Without |
| Outer Ring Width | 0.63 in, 16 mm |
| Material | Bearing Steel |
| Type | Deep Groove |
| Seal Material | Tinplate |
| Cage | Sheet Metal |
| Reference Speed | 24000 rpm |
| Bore Type | Cylindrical |
| Cage Material | Sheet Metal |
| Series | 62 |
| Lubricant | Grease |
| Enclosure | Shield on Both Sides |
| Bearing Class | Class 6 / P6 |
| Weight | 0.463 LB |
| EAN or UPC | 7316571403397 |

