- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Cage Material | Graphite |
| Width | 0.63 in, 16 mm |
| Inner Ring Width | 0.63 in, 16 mm |
| I.D. | 1.18 in, 30 mm |
| Static Load Rating | 2517.86 lbf, 11.2 kN |
| Finish | Phosphate |
| Limiting Speed | 90 rpm |
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Rolling Element | Ball |
| No. of Rows | 1 |
| Outer Ring Width | 0.63 in, 16 mm |
| Inch/Metric | Metric |
| Element Material | Bearing Steel With Phosphate Coating |
| Bore Type | Cylindrical |
| O.D. | 2.44 in, 62 mm |
| Radial Internal Clearance | C5 |
| Material | Bearing Steel |
| Row Type | 1 |
| Internal Clearance | Special |
| Enclosure | Shield on Both Sides |
| Type | Deep Groove |
| Series | 62 |
| Tolerance | Normal (PN) |
| Seal Material | Tinplate |
| Filling Slot | Without |
| Lubricant | Graphite |
| Weight | 0.448 LB |
| EAN or UPC | 7316577732903 |

