- Ball Bearing
| Type | Deep Groove |
| Material | Bearing Steel |
| Filling Slot | Without |
| Limiting Speed | 15000 rpm |
| Cage Material | Sheet Metal |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 4563.622 lbf, 20.3 kN |
| Static Load Rating | 2517.86 lbf, 11.2 kN |
| Reference Speed | 24000 rpm |
| O.D. | 2.441 in, 62 mm |
| I.D. | 1.181 in, 30 mm |
| Width | 0.63 in, 16 mm |
| No. of Rows | 1 |
| Radial Internal Clearance | C3 |
| Relubrication Feature | Without |
| Weight | 0.445 LB |
| EAN or UPC | 7316571368894 |

