- Ball Bearing
| Seal Type | Contact |
| O.D. | 2.835 in, 72 mm |
| I.D. | 1.378 in, 35 mm |
| Basic Dynamic Load Rating | 6069.841 lbf, 27 kN |
| Filling Slot | Without |
| Type | Deep Groove |
| No. of Rows | 1 |
| Cage Material | Sheet Metal |
| Bore Type | Cylindrical |
| Limiting Speed | 13000 rpm |
| Relubrication Feature | Without |
| Static Load Rating | 3439.577 lbf, 15.3 kN |
| Radial Internal Clearance | C3 |
| Width | 0.669 in, 17 mm |
| Material | Bearing Steel |
| Lubricant | Grease |
| Weight | 0.66 LB |
| EAN or UPC | 7316574125999 |

