- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Filling Slot | Without |
| Relubrication Feature | Without |
| Radial Internal Clearance | C5 |
| Width | 0.669 in, 17 mm |
| O.D. Type | Cylindrical |
| Lubricant | Solid |
| No. of Rows | 1 |
| Cage Material | Non-Metallic |
| I.D. | 1.378 in, 35 mm |
| O.D. | 2.835 in, 72 mm |
| Material | High Temperature Steel |
| Type | Deep Groove |
| Bore Type | Cylindrical |
| Limiting Speed | 160 rpm |
| Finish | Coated |
| Seal Type | Non-Contact |
| Static Load Rating | 3439.577 lbf, 15.3 kN |
| Weight | 0.666 LB |
| EAN or UPC | 7316571588001 |

