- Deep Groove Bearing
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
| Enclosure | Shield on One Side |
| O.D. Type | Cylindrical |
| Cage Material | Sheet Metal |
| Bearing Type | Deep Groove |
| Width | 0.669 in, 17 mm |
| Bore Type | Cylindrical |
| Series | 62 |
| Bearing Class | Class 6 / P6 |
| Outer Ring Width | 0.67 in, 17 mm |
| Seal Type | Non-Contact |
| O.D. | 2.835 in, 72 mm |
| Inch/Metric | Metric |
| ISO Tolerance | Class 6 / P6 |
| Reference Speed | 20000 rpm |
| Seal Material | Tinplate |
| No. of Rows | 1 |
| Cage | Sheet Metal |
| Basic Dynamic Load Rating | 6069.841 lbf, 27 kN |
| Limiting Speed | 13000 rpm |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 0.67 in, 17 mm |
| Type | Deep Groove |
| Material | Bearing Steel |
| I.D. | 1.378 in, 35 mm |
| Relubrication Feature | Without |
| Bearing Material Coating | Bearing Steel |
| Static Load Rating | 3439.577 lbf, 15.3 kN |
| Filling Slot | Without |
| Weight | 0.655 LB |
| EAN or UPC | 7316571368986 |

