- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Filling Slot | Without |
| Seal Type | Contacting Seal |
| No. of Rows | Single |
| Type | Deep Groove |
| Rolling Element | Ball |
| Bearing Material Coating | Bearing Steel |
| Inner Ring Width | 0.71 in, 18 mm |
| Bearing Class | Class 6 / P6 |
| Limiting Speed | 5600 rpm |
| Bore Type | Cylindrical |
| Cage Material | Polyamide |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Internal Clearance | C3 |
| Row Type | 1 |
| I.D. | 1.57 in, 40 mm |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 7306.291 lbf, 32.5 kN |
| O.D. | 3.15 in, 80 mm |
| Lubricant | Grease |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Width | 0.71 in, 18 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Enclosure | Seal on Both Sides |
| Cage | Non-Metallic |
| Series | 62 |
| Outer Ring Width | 0.71 in, 18 mm |
| Bearing Type | Deep Groove |
| Element Material | Bearing Steel |
| ISO Tolerance | Class 6 / P6 |
| Static Load Rating | 4271.37 lbf, 19 kN |
| Weight | 0.783 LB |
| EAN or UPC | 7316571561394 |

