- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| I.D. | 1.575 in, 40 mm |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.71 in, 18 mm |
| Limiting Speed | 9000 rpm |
| Filling Slot | Without |
| Series | 62 |
| Basic Dynamic Load Rating | 7306.291 lbf, 32.5 kN |
| Inch/Metric | Metric |
| ISO Tolerance | Class 6 / P6 |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Reference Speed | 18000 rpm |
| Bore Type | Cylindrical |
| Width | 0.709 in, 18 mm |
| Material | Bearing Steel |
| Static Load Rating | 4271.37 lbf, 19 kN |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| Type | Deep Groove |
| Enclosure | Shield on Both Sides |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 0.71 in, 18 mm |
| Seal Type | Non-Contact |
| Cage | Sheet Metal |
| O.D. | 3.15 in, 80 mm |
| Cage Material | Sheet Metal |
| Bearing Material Coating | Bearing Steel |
| Seal Material | Tinplate |
| Lubricant | Grease |
| Weight | 0.842 LB |
| EAN or UPC | 7316571569130 |

