- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.71 in, 18 mm |
| Inner Ring Width | 0.71 in, 18 mm |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| I.D. | 1.57 in, 40 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Width | 0.71 in, 18 mm |
| Series | 62 |
| O.D. | 3.15 in, 80 mm |
| Weight | 0.5 KG |

