- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Inner Ring Width | 0.71 in, 18 mm |
| Filling Slot | Without |
| Static Load Rating | 4271.37 lbf, 19 kN |
| I.D. | 1.57 in, 40 mm |
| Width | 0.71 in, 18 mm |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| ISO Tolerance | Class 6 / P6 |
| Basic Dynamic Load Rating | 7306.291 lbf, 32.5 kN |
| Limiting Speed | 16000 rpm |
| O.D. Type | Cylindrical |
| Reference Speed | 18000 rpm |
| O.D. | 3.15 in, 80 mm |
| No. of Rows | 1 |
| Type | Deep Groove |
| Bearing Material Coating | Bearing Steel |
| Series | 62 |
| Relubrication Feature | Without |
| Outer Ring Width | 0.71 in, 18 mm |
| Cage Material | Brass |
| Cage | Machined Metal |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance | C4 |
| Weight | 0.97 LB |
| EAN or UPC | 7316577535375 |

