- 40 mm ID x 80 mm OD x 18 mm Wide
- Open
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| Static Load Rating [Max] | 4,270.00 lbf |
| Seal Material | None |
| Limiting Speed | 11000 rpm |
| Precision | Standard |
| Cage Type | Metal |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Outer Ring Width | 18 mm |
| Basic Dynamic Load Rating | 7306.291 lbf, 32.5 kN |
| Inner Ring Width | 18 mm |
| Radial Internal Clearance | C3 |
| Reference Speed | 18000 rpm |
| Dynamic Load Rating | 6,900.00 lbf |
| Bearing Type | Radial |
| I.D. | 40 mm |
| O.D. | 80.0000 mm |
| Width | 18 mm |
| Inch/Metric | Metric Bore |
| Type | Deep Groove |
| Bearing Design | Deep Groove Design |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Static Load Rating | 4271.37 lbf, 19 kN |
| Locking Device | No Locking Device |
| icNumber | 7696075 |
| Pre Lubricant | None |
| Material | Steel |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Cage Material | Steel |
| Filling Slot | Without |
| Rows of Balls | Single |
| No. of Rows | 1 |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Weight | 0.809 LB |
| EAN or UPC | 7316576681134 |
| NSN Number | 3110-00-554-5302 |

