- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Enclosure | Seal on Both Sides |
| Inch/Metric | Metric |
| Static Load Rating | 4855.873 lbf, 21.6 kN |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.75 in, 19 mm |
| Bore Type | Cylindrical |
| Seal Type | Contact |
| Series | 62 |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| ISO Tolerance | Class 6 / P6 |
| Basic Dynamic Load Rating | 7890.794 lbf, 35.1 kN |
| I.D. | 1.772 in, 45 mm |
| No. of Rows | 1 |
| Type | Deep Groove |
| Cage | Sheet Metal |
| Cage Material | Sheet Metal |
| Filling Slot | Without |
| Bearing Material Coating | Bearing Steel |
| Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Relubrication Feature | Without |
| Outer Ring Width | 0.75 in, 19 mm |
| Limiting Speed | 5000 rpm |
| O.D. | 3.346 in, 85 mm |
| Width | 0.748 in, 19 mm |
| Lubricant | Grease |
| Weight | 0.957 LB |
| EAN or UPC | 7316576681158 |

