- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Row Type | 1 |
| Precision Rating | ABEC 3 |
| Rolling Element | Ball |
| Inner Ring Width | 0.75 in, 19 mm |
| O.D. Type | Cylindrical |
| Internal Clearance | C3 |
| Inch/Metric | Metric |
| Width | 0.75 in, 19 mm |
| Outer Ring Width | 0.75 in, 19 mm |
| Locating | Snap Ring Fitted |
| No. of Rows | Single |
| O.D. | 3.35 in, 85 mm |
| Bearing Type | Deep Groove |
| Element Material | Bearing Steel |
| I.D. | 1.77 in, 45 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Series | 62 |
| Rows of Balls | Single |
| Enclosure | Seal on Both Sides |
| Bore Type | Cylindrical |
| Cage Material | Polyamide |
| Weight | 0.99 LB |
| EAN or UPC | 7316575630454 |

