- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Relubrication Feature | Without |
| Width | 0.75 in, 19 mm |
| Bearing Type | Deep Groove |
| Bearing Class | Class 6 / P6 |
| Limiting Speed | 11000 rpm |
| Basic Dynamic Load Rating | 7463.657 lbf, 33.2 kN |
| Static Load Rating | 4855.873 lbf, 21.6 kN |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| O.D. | 3.35 in, 85 mm |
| Type | Deep Groove |
| ISO Tolerance | Class 6 / P6 |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Cage | Sheet Metal |
| Inch/Metric | Metric |
| Bearing Material Coating | Bearing Steel |
| Inner Ring Width | 0.75 in, 19 mm |
| Outer Ring Width | 0.75 in, 19 mm |
| Series | 62 |
| Filling Slot | Without |
| Reference Speed | 17000 rpm |
| I.D. | 1.77 in, 45 mm |
| Weight | 0.926 LB |
| EAN or UPC | 7316571369242 |

