- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Enclosure | Shield on One Side |
| Inner Ring Width | 0.75 in, 19 mm |
| Limiting Speed - Grease | 7500 rpm |
| Outer Ring Width | 0.75 in, 19 mm |
| Ball Material | Steel |
| Bearing Design | Deep Groove Design |
| Limiting Speed - Sealed | 5000 rpm |
| Cage Type | Metal |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | C3 |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Seal Type | Non-Contacting Seal |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 4860 lbf |
| O.D. Type | Cylindrical |
| Locking Device | No Locking Device |
| Preload Level | None |
| No. of Rows | Single |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Origin | Single Row Radial |
| Internal Clearance | C3 |
| Cage Material | Bearing Steel |
| Pre Lubricant | None |
| I.D. | 1.77 in, 45 mm |
| Series | 62 |
| Dynamic Load Rating | 7460 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Width | 0.75 in, 19 mm |
| Rolling Element | Ball |
| Limiting Speed - Oil | 9000 rpm |
| Precision Rating | ABEC 3 |
| O.D. | 3.35 in, 85 mm |
| Bore Type | Cylindrical |
| Row Type | 1 |
| Rows of Balls | Single |
| Element Material | Bearing Steel |
| icNumber | 7696379 |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Seal Material | Tinplate |
| Weight | 0.937 LB |
| EAN or UPC | 7316576681202 |

