- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| I.D. | 1.97 in, 50 mm |
| O.D. | 3.54 in, 90 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.79 in, 20 mm |
| Locating | Snap Ring Fitted |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Width | 0.79 in, 20 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 0.79 in, 20 mm |
| Series | 62 |
| Weight | 1.053 LB |
| EAN or UPC | 7316571369259 |

