- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
| O.D. | 3.54 in, 90 mm |
| Rows of Balls | Single |
| Filling Slot | Without |
| Radial Internal Clearance | Group N |
| Material | Bearing Steel |
| Internal Clearance | CN |
| Width | 0.79 in, 20 mm |
| Relubrication Feature | Without |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Row Type | 1 |
| Bearing Class | Class 6 / P6 |
| Tolerance | Normal (PN) |
| I.D. | 1.97 in, 50 mm |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Limiting Speed | 4200 rpm |
| Bearing Material Coating | Bearing Steel |
| ISO Tolerance | Class 6 / P6 |
| Lubricant | Solid Oil |
| Rolling Element | Ball |
| Cage Material | Bearing Steel |
| Inner Ring Width | 0.79 in, 20 mm |
| Outer Ring Width | 0.79 in, 20 mm |
| Precision Rating | ABEC 3 |
| Static Load Rating | 5215.567 lbf, 23.2 kN |
| Type | Deep Groove |
| Cage | Sheet Metal |
| Inch/Metric | Metric |
| Basic Dynamic Load Rating | 8340.412 lbf, 37.1 kN |
| Series | 62 |
| Weight | 0.999 LB |
| EAN or UPC | 7316570428391 |

