- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
| Bearing Material Coating | Bearing Steel |
| Type | Deep Groove |
| I.D. | 2.17 in, 55 mm |
| Basic Dynamic Load Rating | 10386.173 lbf, 46.2 kN |
| Relubrication Feature | Without |
| ISO Tolerance | Class 6 / P6 |
| No. of Rows | Single |
| Inner Ring Width | 0.83 in, 21 mm |
| Width | 0.83 in, 21 mm |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Limiting Speed | 9000 rpm |
| Filling Slot | Without |
| Bearing Class | Class 6 / P6 |
| Static Load Rating | 6519.459 lbf, 29 kN |
| Radial Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Cage | Sheet Metal |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Rolling Element | Ball |
| Internal Clearance | C3 |
| Precision Rating | ABEC 3 |
| O.D. | 3.94 in, 100 mm |
| Outer Ring Width | 0.83 in, 21 mm |
| Series | 62 |
| Row Type | 1 |
| Bore Type | Cylindrical |
| Reference Speed | 14000 rpm |
| Weight | 1.364 LB |
| EAN or UPC | 7316576681387 |

