- Deep Groove Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Seal Type | Unsealed |
| Filling Slot | Without |
| Static Load Rating | 6519.459 lbf, 29 kN |
| Series | 62 |
| Internal Clearance | C4 |
| Cage | Sheet Metal |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Preload Level | None |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Width | 0.83 in, 21 mm |
| Seal Material | None |
| Locking Device | No Locking Device |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Enclosure | Open |
| Limiting Speed | 9000 rpm |
| Precision | Standard |
| Inch/Metric | Metric |
| Bearing Class | Class 6 / P6 |
| O.D. | 3.94 in, 100 mm |
| Ball Material | Steel |
| Element Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Material | Bearing Steel |
| Radial Internal Clearance | Group 4 (C4) |
| Type | Deep Groove |
| I.D. | 2.17 in, 55 mm |
| Bearing Material Coating | Bearing Steel |
| ISO Tolerance | Class 6 / P6 |
| Row Type | 1 |
| Rows of Balls | Single |
| No. of Rows | 1 |
| Contact Angle | 0° |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 10386.173 lbf, 46.2 kN |
| Bearing Design | Deep Groove Design |
| icNumber | 7699417 |
| Reference Speed | 14000 rpm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Precision Rating | ABEC 3 |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.83 in, 21 mm |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Outer Ring Width | 0.83 in, 21 mm |
| Rolling Element | Ball |
| Weight | 1.39 LB |
| EAN or UPC | 7316570653861 |

