- Ball Bearing
| Basic Dynamic Load Rating | 12431.935 lbf, 55.3 kN |
| Cage Material | Sheet Metal |
| Static Load Rating | 8093.122 lbf, 36 kN |
| Radial Internal Clearance | CN |
| Relubrication Feature | Without |
| Limiting Speed | 4000 rpm |
| I.D. | 2.362 in, 60 mm |
| Filling Slot | Without |
| Seal Type | Contact |
| Lubricant | Grease |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| O.D. | 4.331 in, 110 mm |
| Type | Deep Groove |
| No. of Rows | 1 |
| Width | 0.866 in, 22 mm |
| Weight | 0.8 KG |
| EAN or UPC | 7316570504095 |

