Skip to content Skip to navigation menu
Single Row Cylindrical Bore Deep Groove Ball Bearing

6212-2Z/C3

Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #100756714
  • Deep Groove Bearing
  • 2.36 in Inner Diameter
  • 4.33 in Outer Diameter
  • 0.87 in Width
  • Bearing Steel Material
  • Shield On Both Sides Enclosure
  • Cylindrical O.D
  • 0.87 in Outer Ring Width
  • Single Row
  • Metric
+ Show More + Show Less
Single Row Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 2.36 in Inner Diameter
  • 4.33 in Outer Diameter
  • 0.87 in Width
  • Bearing Steel Material
Series 62
Limiting Speed 6300 rpm
Seal Type Non-Contact
Enclosure Shield on Both Sides
O.D. Type Cylindrical
Reference Speed 13000 rpm
Cage Sheet Metal
ISO Tolerance Class 6 / P6
Relubrication Feature Without
I.D. 2.362 in, 60 mm
Radial Internal Clearance C3
Bearing Type Deep Groove
Type Deep Groove
O.D. 4.331 in, 110 mm
Outer Ring Width 0.87 in, 22 mm
Material Bearing Steel
Filling Slot Without
Cage Material Sheet Metal
Static Load Rating 8093.122 lbf, 36 kN
Seal Material Tinplate
Basic Dynamic Load Rating 12431.935 lbf, 55.3 kN
Inner Ring Width 0.87 in, 22 mm
Bore Type Cylindrical
Width 0.866 in, 22 mm
No. of Rows 1
Bearing Class Class 6 / P6
Bearing Material Coating Bearing Steel
Lubricant Grease
Inch/Metric Metric
Weight 1.812 LB
EAN or UPC 7316576681394
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison