- Deep Groove Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
| Seal Material | Tinplate |
| Bearing Class | Class 6 / P6 |
| Enclosure | Shield on Both Sides |
| Reference Speed | 13000 rpm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.87 in, 22 mm |
| Lubricant | Grease |
| Outer Ring Width | 0.87 in, 22 mm |
| Limiting Speed | 6300 rpm |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| Type | Deep Groove |
| Filling Slot | Without |
| Bearing Material Coating | Bearing Steel |
| Series | 62 |
| Bore Type | Cylindrical |
| Static Load Rating | 8093.122 lbf, 36 kN |
| Cage Material | Sheet Metal |
| No. of Rows | 1 |
| Cage | Sheet Metal |
| Bearing Type | Deep Groove |
| Width | 0.866 in, 22 mm |
| ISO Tolerance | Class 6 / P6 |
| Seal Type | Non-Contact |
| Radial Internal Clearance | C3 |
| I.D. | 2.362 in, 60 mm |
| Inch/Metric | Metric |
| Basic Dynamic Load Rating | 12431.935 lbf, 55.3 kN |
| O.D. | 4.331 in, 110 mm |
| Weight | 1.854 LB |
| EAN or UPC | 7316571553788 |

