- Deep Groove Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Seal Material | Tinplate |
| Seal Type | Non-Contacting Seal |
| Element Material | Bearing Steel |
| ISO Tolerance | Class 6 / P6 |
| Static Load Rating | 8093.122 lbf, 36 kN |
| Rolling Element | Ball |
| Limiting Speed | 6300 rpm |
| Row Type | 1 |
| Radial Internal Clearance | C4 |
| O.D. Type | Cylindrical |
| O.D. | 4.33 in, 110 mm |
| Cage | Sheet Metal |
| Basic Dynamic Load Rating | 12431.935 lbf, 55.3 kN |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Enclosure | Shield on Both Sides |
| Internal Clearance | C4 |
| Bearing Class | Class 6 / P6 |
| Reference Speed | 13000 rpm |
| Type | Deep Groove |
| Lubricant | Grease |
| Outer Ring Width | 0.87 in, 22 mm |
| Relubrication Feature | Without |
| I.D. | 2.36 in, 60 mm |
| Bearing Material Coating | Bearing Steel |
| Width | 0.87 in, 22 mm |
| Precision Rating | ABEC 3 |
| No. of Rows | 1 |
| Series | 62 |
| Filling Slot | Without |
| Inner Ring Width | 0.87 in, 22 mm |
| Weight | 1.812 LB |
| EAN or UPC | 7316574563449 |

