- Deep Groove Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
| Cage Material | Sheet Metal |
| Width | 0.866 in, 22 mm |
| Type | Deep Groove |
| I.D. | 2.362 in, 60 mm |
| Bore Type | Cylindrical |
| Finish | Coated |
| Filling Slot | Without |
| Relubrication Feature | Without |
| O.D. | 4.331 in, 110 mm |
| O.D. Type | Cylindrical |
| Limiting Speed | 50 rpm |
| Seal Type | Non-Contact |
| Material | High Temperature Steel |
| Lubricant | Solid |
| No. of Rows | 1 |
| Static Load Rating | 8093.122 lbf, 36 kN |
| Radial Internal Clearance | C5 |
| Weight | 1.845 LB |
| EAN or UPC | 7316571268286 |

