- Deep Groove Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 0.87 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Material | Bearing Steel |
| No. of Rows | 1 |
| Rolling Element | Ball |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.87 in, 22 mm |
| Bearing Type | Deep Groove |
| Seal Material | Tinplate |
| Row Type | 1 |
| Type | Deep Groove |
| Bore Type | Cylindrical |
| Internal Clearance | Special |
| Width | 0.87 in, 22 mm |
| Inner Ring Width | 0.87 in, 22 mm |
| Cage Material | Graphite |
| I.D. | 2.36 in, 60 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Tolerance | Normal (PN) |
| Filling Slot | Without |
| Seal Type | Non-Contacting Seal |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel With Phosphate Coating |
| Radial Internal Clearance | C5 |
| Static Load Rating | 8093.122 lbf, 36 kN |
| Limiting Speed | 100 rpm |
| Relubrication Feature | Without |
| O.D. | 4.33 in, 110 mm |
| Series | 62 |
| Lubricant | Graphite |
| Enclosure | Shield on Both Sides |
| Finish | Phosphate |
| Weight | 1.845 LB |
| EAN or UPC | 7316571588025 |

