- Deep Groove Bearing
- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
| No. of Rows | 1 |
| Bearing Type | Deep Groove |
| Seal Type | Contact |
| Series | 62 |
| Static Load Rating | 9104.762 lbf, 40.5 kN |
| Bearing Class | Normal / P0 |
| Filling Slot | Without |
| Width | 0.906 in, 23 mm |
| Radial Internal Clearance | C3 |
| Bearing Material Coating | Bearing Steel |
| Basic Dynamic Load Rating | 13151.323 lbf, 58.5 kN |
| Relubrication Feature | Without |
| Inner Ring Width | 0.91 in, 23 mm |
| O.D. | 4.724 in, 120 mm |
| Cage Material | Sheet Metal |
| Seal Material | Nitrile Rubber (NBR) |
| Cage | Sheet Metal |
| Lubricant | Grease |
| Limiting Speed | 3600 rpm |
| I.D. | 2.559 in, 65 mm |
| Material | Bearing Steel |
| Enclosure | Seal on Both Sides |
| Type | Deep Groove |
| Outer Ring Width | 0.91 in, 23 mm |
| ISO Tolerance | Normal / P0 |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Weight | 2.333 LB |
| EAN or UPC | 7316571553832 |

