- Deep Groove Bearing
- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Width | 0.91 in, 23 mm |
| Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Series | 62 |
| Locking Device | No Locking Device |
| I.D. | 2.56 in, 65 mm |
| O.D. | 4.72 in, 120 mm |
| Type | Deep Groove |
| Basic Dynamic Load Rating | 13151.323 lbf, 58.5 kN |
| ISO Tolerance | Normal / P0 |
| Temperature Range [Max] | 284 °F |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Inner Ring Width | 0.91 in, 23 mm |
| Preload Level | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Element Material | Bearing Steel |
| Row Type | 1 |
| icNumber | 7696020 |
| Cage Type | Metal |
| Internal Clearance | C3 |
| Cage Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| No. in Set | Single Bearing |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bearing Material Coating | Bearing Steel |
| Lubricant | Grease |
| Outer Ring Width | 0.91 in, 23 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 12,600.00 lbf |
| Rolling Element | Ball |
| Static Load Rating [Max] | 9,110.00 lbf |
| Precision | Standard |
| Rows of Balls | Single |
| Bearing Design | Deep Groove Design |
| Static Load Rating | 9104.762 lbf, 40.5 kN |
| Relubrication Feature | Without |
| Snap Ring | No Snap Ring |
| Filling Slot | Without |
| Temperature Range [Min] | -22 °F |
| Limiting Speed | 7500 rpm |
| Seal Type | Non-Contacting Seal |
| Contact Angle | 0° |
| Bearing Type | Deep Groove |
| Origin | Single Row Radial |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Shield on Both Sides |
| Seal Material | Tinplate |
| Capacity | Standard Capacity |
| Cage | Sheet Metal |
| Reference Speed | 12000 rpm |
| Weight | 2.368 LB |
| EAN or UPC | 7316577116819 |

