- Deep Groove Bearing
- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Contact Angle | 0° |
| Cage Type | Metal |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Limiting Speed | 10000 rpm |
| Lubricant | Oil Preservative |
| O.D. | 4.72 in, 120 mm |
| Inch/Metric | Metric |
| Bearing Design | Deep Groove Design |
| icNumber | 7703514 |
| Capacity | Standard Capacity |
| Rolling Element | Ball |
| Cage | Machined Metal |
| I.D. | 2.56 in, 65 mm |
| Bearing Material Coating | Bearing Steel |
| Radial Internal Clearance | C3 |
| Width | 0.91 in, 23 mm |
| Material | Bearing Steel |
| Row Type | 1 |
| Series | 62 |
| Outer Ring Width | 0.91 in, 23 mm |
| Filling Slot | Without |
| Bearing Type | Deep Groove |
| Element Material | Bearing Steel |
| ISO Tolerance | Normal / P0 |
| No. in Set | Single Bearing |
| Precision | Standard |
| Bore Type | Cylindrical |
| Seal Material | None |
| Relubrication Feature | Without |
| Bearing Class | Normal / P0 |
| Type | Deep Groove |
| Inner Ring Width | 0.91 in, 23 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 9104.762 lbf, 40.5 kN |
| Basic Dynamic Load Rating | 13151.323 lbf, 58.5 kN |
| Preload Level | None |
| Cage Material | Brass |
| Rows of Balls | Single |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Precision Level | Standard (ABEC 1) |
| Internal Clearance | C3 |
| Reference Speed | 12000 rpm |
| Weight | 2.642 LB |
| EAN or UPC | 7316570776904 |

