- Deep Groove Bearing
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| Series | 62 |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.94 in, 24 mm |
| Type | Deep Groove |
| Bearing Class | Normal / P0 |
| Filling Slot | Without |
| I.D. | 2.756 in, 70 mm |
| Bearing Material Coating | Bearing Steel |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.94 in, 24 mm |
| Static Load Rating | 10116.402 lbf, 45 kN |
| Width | 0.945 in, 24 mm |
| Enclosure | Seal on Both Sides |
| Cage Material | Sheet Metal |
| Seal Type | Contact |
| Inch/Metric | Metric |
| ISO Tolerance | Normal / P0 |
| Limiting Speed | 3400 rpm |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 14320.33 lbf, 63.7 kN |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| No. of Rows | 1 |
| O.D. | 4.921 in, 125 mm |
| Cage | Sheet Metal |
| Weight | 2.508 LB |
| EAN or UPC | 7316571553863 |

