- Deep Groove Bearing
- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Cage Type | Metal |
| Limiting Speed | 7000 rpm |
| Width | 0.94 in, 24 mm |
| Rows of Balls | Single |
| Row Type | 1 |
| Bearing Class | Normal / P0 |
| Static Load Rating | 10116.402 lbf, 45 kN |
| Element Material | Bearing Steel |
| Dynamic Load Rating | 60500 lbf |
| Filling Slot | Without |
| Type | Deep Groove |
| Capacity | Standard Capacity |
| Relubrication Feature | Without |
| Precision | Standard |
| Radial Internal Clearance | C3 |
| Bearing Design | Deep Groove Design |
| Cage Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 0.94 in, 24 mm |
| Precision Level | Standard (ABEC 1) |
| Series | 62 |
| Limiting Speed - Grease | 5000 rpm |
| Pre Lubricant | None |
| Seal Type | Non-Contacting Seal |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage | Sheet Metal |
| Contact Angle | 0° |
| Material | Bearing Steel |
| Seal Material | Tinplate |
| Inner Ring Width | 0.94 in, 24 mm |
| Bearing Material Coating | Bearing Steel |
| No. in Set | Single Bearing |
| Reference Speed | 11000 rpm |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 45000 lbf |
| ISO Tolerance | Normal / P0 |
| No. of Rows | Single |
| I.D. | 2.76 in, 70 mm |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Rolling Element | Ball |
| Basic Dynamic Load Rating | 14320.33 lbf, 63.7 kN |
| Locking Device | No Locking Device |
| Bore Type | Cylindrical |
| Preload Level | None |
| Enclosure | Shield on One Side |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Origin | Single Row Radial |
| icNumber | 7696384 |
| O.D. | 4.92 in, 125 mm |
| Internal Clearance | C3 |
| Weight | 2.478 LB |
| EAN or UPC | 7316576681578 |

