- Deep Groove Bearing
- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
| Width | 0.984 in, 25 mm |
| Limiting Speed | 5300 rpm |
| I.D. | 2.953 in, 75 mm |
| Enclosure | Shield on Both Sides |
| Bearing Type | Deep Groove |
| ISO Tolerance | Normal / P0 |
| Reference Speed | 10000 rpm |
| Basic Dynamic Load Rating | 15489.336 lbf, 68.9 kN |
| Cage | Sheet Metal |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.98 in, 25 mm |
| Seal Material | Tinplate |
| No. of Rows | 1 |
| Static Load Rating | 11015.638 lbf, 49 kN |
| Filling Slot | Without |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Type | Deep Groove |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Bearing Class | Normal / P0 |
| Series | 62 |
| O.D. | 5.118 in, 130 mm |
| Seal Type | Non-Contact |
| Bearing Material Coating | Bearing Steel |
| Lubricant | Grease |
| Inner Ring Width | 0.98 in, 25 mm |
| Bore Type | Cylindrical |
| Relubrication Feature | Without |
| Weight | 2.773 LB |
| EAN or UPC | 7316571553955 |

