- Deep Groove Bearing
- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.02 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Enclosure | Shield on Both Sides |
| Dynamic Load Rating | 15,800.00 lbf |
| Snap Ring | No Snap Ring |
| Cage Material | Bearing Steel |
| Row Type | 1 |
| Temperature Range [Max] | 284 °F |
| Filling Slot | Without |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| Reference Speed | 9500 rpm |
| No. of Rows | Single |
| Static Load Rating | 12364.492 lbf, 55 kN |
| No. in Set | Single Bearing |
| Limiting Speed | 6000 rpm |
| Radial Internal Clearance | C3 |
| Seal Material | Tinplate |
| O.D. | 5.51 in, 140 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| icNumber | 7695959 |
| Rows of Balls | Single |
| Bearing Material Coating | Bearing Steel |
| Bearing Class | Normal / P0 |
| Lubricant | Grease |
| Cage Type | Metal |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Rolling Element | Ball |
| Series | 62 |
| Material | Bearing Steel |
| Cage | Sheet Metal |
| Outer Ring Width | 1.02 in, 26 mm |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Deep Groove |
| Origin | Single Row Radial |
| Type | Deep Groove |
| Inner Ring Width | 1.02 in, 26 mm |
| Preload Level | None |
| Basic Dynamic Load Rating | 16366.091 lbf, 72.8 kN |
| Bearing Design | Deep Groove Design |
| Temperature Range [Min] | -22 °F |
| I.D. | 3.15 in, 80 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Seal Type | Non-Contacting Seal |
| Element Material | Bearing Steel |
| ISO Tolerance | Normal / P0 |
| Static Load Rating [Max] | 12,400.00 lbf |
| Capacity | Standard Capacity |
| Width | 1.02 in, 26 mm |
| Ball Material | Steel |
| Precision Rating | ABEC 1 |
| Internal Clearance | C3 |
| Precision | Standard |
| Weight | 2.93 LB |
| EAN or UPC | 7316577068644 |

