- Deep Groove Bearing
- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.02 in Width
- Bearing Steel Material
| Width | 1.02 in, 26 mm |
| Element Material | Bearing Steel |
| I.D. | 3.15 in, 80 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.02 in, 26 mm |
| Type | Deep Groove |
| Bearing Type | Deep Groove |
| Limiting Speed | 6000 rpm |
| O.D. | 5.51 in, 140 mm |
| O.D. Type | Cylindrical |
| Series | 62 |
| Filling Slot | Without |
| Static Load Rating | 12364.492 lbf, 55 kN |
| Rolling Element | Ball |
| Reference Speed | 9500 rpm |
| Inner Ring Width | 1.02 in, 26 mm |
| Radial Internal Clearance | C3 |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Finish | Electrically Insulated |
| Row Type | 1 |
| Precision Rating | ABEC 1 |
| Internal Clearance | C3 |
| No. of Rows | Single |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 16366.091 lbf, 72.8 kN |
| Material | Bearing Steel |
| Weight | 3.263 LB |
| EAN or UPC | 7316572206683 |

