- Deep Groove Bearing
- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Radial Internal Clearance | C3 |
| I.D. | 3.35 in, 85 mm |
| Inch/Metric | Metric |
| Width | 1.1 in, 28 mm |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Outer Ring Width | 1.1 in, 28 mm |
| Bearing Material Coating | Bearing Steel |
| Basic Dynamic Load Rating | 19580.859 lbf, 87.1 kN |
| Filling Slot | Without |
| Limiting Speed | 5600 rpm |
| O.D. | 5.91 in, 150 mm |
| Type | Deep Groove |
| Cage Material | Bearing Steel |
| Inner Ring Width | 1.1 in, 28 mm |
| Bore Type | Cylindrical |
| Static Load Rating | 14387.772 lbf, 64 kN |
| Cage | Sheet Metal |
| ISO Tolerance | Normal / P0 |
| Bearing Class | Normal / P0 |
| Series | 62 |
| Reference Speed | 9000 rpm |
| Relubrication Feature | Without |
| Weight | 3.983 LB |
| EAN or UPC | 7316571370040 |

