- Deep Groove Bearing
- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Seal Material | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating | 14387.772 lbf, 64 kN |
| Bearing Material Coating | Bearing Steel |
| Preload Level | None |
| Bearing Design | Deep Groove Design |
| Bearing Type | Deep Groove |
| Cage Type | Metal |
| Reference Speed | 9000 rpm |
| No. of Rows | Single |
| Row Type | 1 |
| Relubrication Feature | Without |
| Inner Ring Width | 1.1 in, 28 mm |
| Radial Internal Clearance | C3 |
| Filling Slot | Without |
| Static Load Rating [Max] | 14,400.00 lbf |
| Internal Clearance | C3 |
| icNumber | 7696084 |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| O.D. | 5.91 in, 150 mm |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Lubricant | Oil Preservative |
| Origin | Single Row Radial |
| Inch/Metric | Metric |
| Outer Ring Width | 1.1 in, 28 mm |
| Bearing Class | Normal / P0 |
| Dynamic Load Rating | 18,700.00 lbf |
| Series | 62 |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Bore Type | Cylindrical |
| ISO Tolerance | Normal / P0 |
| Locking Device | No Locking Device |
| Precision | Standard |
| Limiting Speed | 5600 rpm |
| Material | Bearing Steel |
| Basic Dynamic Load Rating | 19580.859 lbf, 87.1 kN |
| Precision Rating | ABEC 1 |
| Rows of Balls | Single |
| Pre Lubricant | None |
| I.D. | 3.35 in, 85 mm |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Rolling Element | Ball |
| Type | Deep Groove |
| Cage | Sheet Metal |
| Width | 1.1 in, 28 mm |
| Enclosure | Open |
| Weight | 3.64 LB |
| EAN or UPC | 7316576681691 |
| NSN Number | 3110-00-144-8931 |

