- Deep Groove Bearing
- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| Inner Ring Width | 1.1 in, 28 mm |
| Bearing Material Coating | Bearing Steel |
| Series | 62 |
| Basic Dynamic Load Rating | 19580.859 lbf, 87.1 kN |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Cage Material | Bearing Steel |
| Width | 1.1 in, 28 mm |
| ISO Tolerance | Normal / P0 |
| Bearing Type | Deep Groove |
| Static Load Rating | 14387.772 lbf, 64 kN |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Lubricant | Solid Oil |
| Filling Slot | Without |
| Rows of Balls | Single |
| Row Type | 1 |
| Outer Ring Width | 1.1 in, 28 mm |
| O.D. | 5.91 in, 150 mm |
| Type | Deep Groove |
| Tolerance | Normal (PN) |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| No. of Rows | 1 |
| Radial Internal Clearance | Group N |
| Bearing Class | Normal / P0 |
| I.D. | 3.35 in, 85 mm |
| Relubrication Feature | Without |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| Precision Rating | ABEC 1 |
| Limiting Speed | 2500 rpm |
| Weight | 4.076 LB |
| EAN or UPC | 7316570301472 |

