- Deep Groove Bearing
- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 1.18 in Width
- Bearing Steel Material
| Inner Ring Width | 1.18 in, 30 mm |
| Filling Slot | Without |
| Radial Internal Clearance | C3 |
| I.D. | 3.54 in, 90 mm |
| Bearing Class | Normal / P0 |
| Bearing Type | Deep Groove |
| Cage | Sheet Metal |
| Reference Speed | 8500 rpm |
| Bore Type | Cylindrical |
| ISO Tolerance | Normal / P0 |
| Width | 1.18 in, 30 mm |
| No. of Rows | 1 |
| Static Load Rating | 16523.457 lbf, 73.5 kN |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.18 in, 30 mm |
| O.D. | 6.3 in, 160 mm |
| Bearing Material Coating | Bearing Steel |
| Cage Material | Bearing Steel |
| Type | Deep Groove |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 22705.703 lbf, 101 kN |
| Series | 62 |
| Inch/Metric | Metric |
| Limiting Speed | 5300 rpm |
| Weight | 4.844 LB |
| EAN or UPC | 7316571370088 |

